Motion
P4B-BAR-308

DODGE
P4B-BAR-308

4 Bolt Pillow Block Plain Sleeve Bearing - 3-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00582035
MFR #P4B-BAR-308
Price$1,842.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BAR-308

4 Bolt Pillow Block Plain Sleeve Bearing - 3-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00582035
MFR #P4B-BAR-308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,842.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    10.1250 to 10.8750 in
  • Bore Diameter  
    3-1/2 in
  • Bore Length
    7 inch

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475005949

Overview

Mfr description
P4BBAR308 PIL BLK 004093

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text