Motion
P4B-BZR-307

DODGE
P4B-BZR-307

4 Bolt Pillow Block Plain Sleeve Bearing - 3-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582059
MFR #P4B-BZR-307
Price$3,991.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZR-307

4 Bolt Pillow Block Plain Sleeve Bearing - 3-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582059
MFR #P4B-BZR-307

Mfr description
P4BBZR307 PIL BLK 005085
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,991.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bolt Center To Center Length
    10.0630 to 10.9380 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    7 inch
  • Take Up Frame Size
    LD-20, TS-250

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)