Motion
P4B-BZR-407

DODGE
P4B-BZR-407

4 Bolt Pillow Block Plain Sleeve Bearing - 4-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582068
MFR #P4B-BZR-407
Price$6,194.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZR-407

4 Bolt Pillow Block Plain Sleeve Bearing - 4-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582068
MFR #P4B-BZR-407

Mfr description
P4BBZR407 PIL BLK 005091
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,194.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.1250 in
  • Bore Diameter  
    4-7/16 in

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)