Motion
21479Z 4 15/16 PILLOWBLK BRZ SLEEVE

LINK-BELT
21479Z 4 15/16 PILLOWBLK BRZ SLEEVE

4 Bolt Pillow Block Plain Sleeve Bearing - 4-15/16 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #00582074
MFR #21479Z 4 15/16 PILLOWBLK BRZ SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21479Z 4 15/16 PILLOWBLK BRZ SLEEVE

4 Bolt Pillow Block Plain Sleeve Bearing - 4-15/16 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #00582074
MFR #21479Z 4 15/16 PILLOWBLK BRZ SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21479Z BRZ UNIT 2-1479Z

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Diameter
  • Housing Construction
    Split
  • Base To Bore Centerline
    4.5000 in
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Expansion Type
    Expansion Bearing (Floating)
  • Bearing Material
    Bronze
  • Finish Coating
    Powder Coated
  • Overall Width
    10.0000 in
  • Operating Temperature Range
    Maximum of +300 °F
  • Base Width
    7.0000 in
  • Bolt Center To Center Length
    15.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    21400Z
  • UPC_NO
    662327193638
  • Weight
    114 lbs
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text