Motion
P4B-BZR-507

DODGE
P4B-BZR-507

Pillow Block Plain Sleeve Bearing - 5.4375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00582077
MFR #P4B-BZR-507
Price$12,053.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZR-507

Pillow Block Plain Sleeve Bearing - 5.4375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00582077
MFR #P4B-BZR-507

Mfr description
P4BBZR507 PIL BLK 005097
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,053.85/each

Specifications

Dimensions

  • Base Height
    5.0000 in
  • Base To Bore Centerline
    5.0000 in
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Inside Diameter
    5.4375 in
  • Shaft Diameter
    5.4375 in
  • Weight
    143 lbs

Details

  • Bearing Insert Material
    Bronze
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Journal
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    005097
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475006113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)