Motion
DSB2863 3 15/16 TAKEUP BLK BABB SLEEVE

LINK-BELT
DSB2863 3 15/16 TAKEUP BLK BABB SLEEVE

Take-Up Plain Sleeve Bearing Unit - Side Mount, 3-15/16 in Bore
MI ITEM #00582100
MFR #DSB2863 3 15/16 TAKEUP BLK BABB SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB2863 3 15/16 TAKEUP BLK BABB SLEEVE

Take-Up Plain Sleeve Bearing Unit - Side Mount, 3-15/16 in Bore
MI ITEM #00582100
MFR #DSB2863 3 15/16 TAKEUP BLK BABB SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Weight
    55.80 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Babbitt Sleeve
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Type Of Bearing
    Journal Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
DSB2863 BABB UNIT DSB2863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought