Motion
2-15/16 TAKEUP BLK BABB SLEEVE

LINK-BELT
2-15/16 TAKEUP BLK BABB SLEEVE

Take-Up Plain Sleeve Bearing Unit - Side Mount, 2-15/16 in Bore
Mi Item #00582129
MFR #2-15/16 TAKEUP BLK BABB SLEEVE
Price$2,507.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2-15/16 TAKEUP BLK BABB SLEEVE

Take-Up Plain Sleeve Bearing Unit - Side Mount, 2-15/16 in Bore
Mi Item #00582129
MFR #2-15/16 TAKEUP BLK BABB SLEEVE

Mfr description
DSB2847 BABB UNIT DSB2847
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,507.30/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Weight
    26.24 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Babbitt Sleeve
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Type Of Bearing
    Journal Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)