Motion
2K1439Z 2 7/16

LINK-BELT
2K1439Z 2 7/16

4 Bolt Pillow Block Plain Sleeve Bearing - 2.4375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Steel Housing Material
Mi Item #00582138
MFR #2K1439Z 2 7/16
Price$10,836.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2K1439Z 2 7/16

4 Bolt Pillow Block Plain Sleeve Bearing - 2.4375 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Steel Housing Material
Mi Item #00582138
MFR #2K1439Z 2 7/16

Mfr description
2K1439Z BRZ UNIT 2K1439Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,836.64/each

Specifications

Dimensions

  • Base Height
    2.1250 in
  • Base To Bore Centerline
    2.1250 in
  • Base Width
    4 in
  • Bolt Center Diameter
    8.0000 in
  • Bolt Center To Center Length
    8.0000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    5.0000 in
  • Housing Dimensions
    10-1/4 x 4.0000 in
  • Housing Width
    4.0000 in
  • Inside Diameter
    2.4375 in
  • Length
    10.2500 in
  • Length Through Bore
    5.0000 in
  • Overall Height  
    4.1875 in
  • Overall Length  
    10.2500 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    2.4375 in
  • Tap Thread Size
    0.3750 in
  • Thread Size
    3/8 NPT
  • Weight
    18.94 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    POWDER COATED Housing | NOT GREASED FROM FACTORY
  • Bearing Insert Material
    Bronze
  • Bearing Material
    Bronze
  • Bearing Number
    285BY37
  • Bearing Type
    Bronze Sleeve
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    8.0000 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483308055
  • Housing Configuration
    4-Bolt Split Pillow Block
  • Housing Construction
    Split
  • Housing ID
    2K1400Z
  • Housing Material
    Steel
  • Housing Type
    Four Bolt | Gibbed Joint
  • Includes
    Shims: 131Y3665 QTY 4
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Bronze Sleeve Bearing
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    2K1439Z
  • Material
    Cast Steel
  • Max Operating Temperature
    150 °C, 302 °F
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    285BY37
  • Replacement Liner Assembly
    285BY37
  • Rolling Element
    Sleeve
  • Self Aligning
    No
  • Sensor Ready
    No
  • Series
    Pillow Blocks
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Bronze Sleeve
  • UPC_NO
    662327187941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)