Motion
2K1463Z 3 15/16

LINK-BELT
2K1463Z 3 15/16

4 Bolt Pillow Block Plain Sleeve Bearing - 3-15/16 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Steel Housing Material
Mi Item #00582142
MFR #2K1463Z 3 15/16
Price$13,614.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2K1463Z 3 15/16

4 Bolt Pillow Block Plain Sleeve Bearing - 3-15/16 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Steel Housing Material
Mi Item #00582142
MFR #2K1463Z 3 15/16

Mfr description
2K1463Z BRZ UNIT 2K1463Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,614.52/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    5.5000 in
  • Bolt Center To Center Length
    12.0000 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    6.8125 in
  • Overall Length  
    14.7500 in
  • Overall Width
    8.0000 in
  • Weight
    68.97 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    2K1400Z
  • UPC_NO
    662327187996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)