Motion
2K14144Z 9

LINK-BELT
2K14144Z 9

4 Bolt Pillow Block Plain Sleeve Bearing - 9 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Steel Housing Material
Mi Item #00582155
MFR #2K14144Z 9
Price$322,638.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
2K14144Z 9

4 Bolt Pillow Block Plain Sleeve Bearing - 9 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Steel Housing Material
Mi Item #00582155
MFR #2K14144Z 9

Mfr description
2K14144Z BRZ UNIT 2K-14144Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322,638.82/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.0000 in
  • Base Width
    10.5000 in
  • Bolt Center To Center Length
    23.0000 in
  • Bore Diameter  
    9 in
  • Overall Height  
    14.8750 in
  • Overall Length  
    29.0000 in
  • Weight
    532 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    2K1400Z
  • UPC_NO
    662327187903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)