Motion
21439Z

LINK-BELT
21439Z

4 Bolt Pillow Block Plain Sleeve Bearing - 4-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582181
MFR #21439Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
21439Z

4 Bolt Pillow Block Plain Sleeve Bearing - 4-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582181
MFR #21439Z

Mfr description
21439Z BRZ UNIT 2-1439Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    4 in
  • Bolt Center To Center Length
    8.0000 in
  • Bore Diameter  
    2-7/16 in
  • Overall Height  
    4.1875 in
  • Overall Length  
    10.2500 in
  • Overall Width
    5.0000 in
  • Weight
    16.74 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    21400Z
  • UPC_NO
    662327193522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)