Motion
P4B-BAA-215

DODGE
P4B-BAA-215

4 Bolt Pillow Block Plain Sleeve Bearing - 2-15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582268
MFR #P4B-BAA-215
Price$1,361.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BAA-215

4 Bolt Pillow Block Plain Sleeve Bearing - 2-15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582268
MFR #P4B-BAA-215

Mfr description
P4BBAA215 PIL BLK 230062
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,361.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    8.5000 to 9.0000 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    6 inch
  • Take Up Frame Size
    HD-250

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Tin Babbit
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Babbitt Journal Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475137060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)