Motion
CHB2164H
MI ITEM #00582296
MFR #CHB2164H
Price$148.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00582296
MFR #CHB2164H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.67/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    4 in
  • Storage Dimension Width
    4
  • Weight
    1.40 lbs

Details

  • Bearing Material
    Hard Iron
  • Hanger Bearing Series
    CHB
  • Hanger Type
    216
  • Manufacturer Catalog
  • Operating Temperature Range
    Maximum of +500 °F

Overview

Mfr description
CHB2164H 2" 216 H I BRG W/OIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text