Motion
P4B-BZA-115

DODGE
P4B-BZA-115

4 Bolt Pillow Block Plain Sleeve Bearing - 1-15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00582320
MFR #P4B-BZA-115
Your Price$1,928.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZA-115

4 Bolt Pillow Block Plain Sleeve Bearing - 1-15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00582320
MFR #P4B-BZA-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,928.97/each(List $2,341.00)

Overview

Mfr description
P4BBZA115 PIL BLK 231063

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Diameter
  • Bearing Type
    Plain Bearing
  • Housing Construction
    Split
  • Base To Bore Centerline
    2.2500 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Bolt Center To Center Length
    6.3130 to 6.6880 in
  • UPC_NO
    782475137176
  • Type Of Bearing
    Journal
  • Bore Length
    4 inch
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Take Up Frame Size
    HD-200
  • Country of Origin
    US
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Bronze Bushed Journal Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text