Overview
Mfr description
21579Z BRZ UNIT 2-1579Z
Specifications
- Mounting Type4-Bolt Base
- Bore Diameter
- Housing ConstructionSplit
- Base To Bore Centerline4.5000 in
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Overall Length
- Overall Height
- Expansion TypeExpansion Bearing (Floating)
- Bearing MaterialBronze
- Finish CoatingPowder Coated
- Overall Width10.0000 in
- Operating Temperature RangeMaximum of +300 °F
- Base Width7 in
- Bolt Center To Center Length15.0000 in
- Lubrication TypeLubrication Fitting
- Series21500Z
- UPC_NO662327194086
- Weight115 lbs
- Number Of Mounting Holes4
- Product TypePillow Block Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data