Motion
P4B-BZA-507

DODGE
P4B-BZA-507

4 Bolt Pillow Block Plain Sleeve Bearing - 5-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582352
MFR #P4B-BZA-507
Price$13,590.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZA-507

4 Bolt Pillow Block Plain Sleeve Bearing - 5-7/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00582352
MFR #P4B-BZA-507

Mfr description
P4BBZA507 PIL BLK 231120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,590.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Bore Diameter  
    5-7/16 in

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475137268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)