Motion
215104Z

LINK-BELT
215104Z

4 Bolt Pillow Block Plain Sleeve Bearing - 4-Bolt Base, 6-1/2 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00582359
MFR #215104Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
215104Z

4 Bolt Pillow Block Plain Sleeve Bearing - 4-Bolt Base, 6-1/2 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00582359
MFR #215104Z

Mfr description
215104Z BRZ UNIT 2-15104Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    9-1/2 in
  • Bolt Center To Center Length
    18.0000 in
  • Bore Diameter  
    6-1/2 in
  • Overall Height  
    11.7500 in
  • Overall Length  
    22.0000 in
  • Overall Width
    13.0000 in
  • Weight
    216 lbs

Details

  • Bearing Material
    Bronze
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    21500Z
  • UPC_NO
    662327193867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)