Motion
P4B-BZA-700

DODGE
P4B-BZA-700

Pillow Block Plain Sleeve Bearing - 7.0000 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00582360
MFR #P4B-BZA-700
Price$23,492.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-BZA-700

Pillow Block Plain Sleeve Bearing - 7.0000 in Bore, 4-Bolt Base Mount, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00582360
MFR #P4B-BZA-700

Mfr description
P4BBZA700 PIL BLK 231141
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,492.28/each

Specifications

Dimensions

  • Base Height
    6.5000 in
  • Base To Bore Centerline
    6.5000 in
  • Bore Diameter  
    7.0000 in
  • Bore Inside Diameter
    7.0000 in
  • Inside Diameter
    7.0000 in
  • Shaft Diameter
    7.0000 in
  • Weight
    296 lbs

Details

  • Bearing Insert Material
    Bronze
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Bronze
  • Insert Bearing Type
    Journal
  • Insert Material
    Bronze
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4B-BZA-700
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    4 Bolt Pillow Block Bronze Bushed Journal Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475266180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)