Motion
BUSH-BZSP-115

DODGE
BUSH-BZSP-115

Plain Sleeve Insert Bearing - 1.9375 in Bore, SAE 841 Bronze Material
Mi Item #00582365
MFR #BUSH-BZSP-115
Price$453.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BUSH-BZSP-115

Plain Sleeve Insert Bearing - 1.9375 in Bore, SAE 841 Bronze Material
Mi Item #00582365
MFR #BUSH-BZSP-115

Mfr description
005055 1-15/16 BRZ BSHG REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    SAE 841 Bronze
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    BUSH-BZSP-115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475718351
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    782475718351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)