Motion
BUSH-BZSP-307

DODGE
BUSH-BZSP-307

Plain Sleeve Insert Bearing - 3.4375 in Bore, SAE 841 Bronze Material
MI ITEM #00582372
MFR #BUSH-BZSP-307
Price$800.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BUSH-BZSP-307

Plain Sleeve Insert Bearing - 3.4375 in Bore, SAE 841 Bronze Material
MI ITEM #00582372
MFR #BUSH-BZSP-307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.54/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    SAE 841 Bronze
  • Bore Type
    Straight
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    BUSH-BZSP-307
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475718399
  • Product Type
    Plain Sleeve Insert Bearings
  • UPC_NO
    782475718399

Overview

Mfr description
005060 3-7/16 BRZ BSHG REPLACEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought