Motion
F4B-BAP-107

DODGE
F4B-BAP-107

Flange Mount Sleeve Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
Mi Item #00582379
MFR #F4B-BAP-107
Price$366.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-BAP-107

Flange Mount Sleeve Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
Mi Item #00582379
MFR #F4B-BAP-107

Mfr description
F4BBAP107 FLG BRG 037003
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.10/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Bore Diameter
    1-7/16 in
  • Bore Length
    3.0000 in
  • Max Bolt Hole Spacing
    2.8284 in
  • Min Bolt Hole Spacing
    2.8284 in
  • Weight
    5.30 lbs

Details

  • Bearing Type
    Babbitted Sleeve Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Plate Type Flange
  • Insert Material
    Tin Babbitt
  • Locking Device
    No Locking Device
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037003
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475018895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)