Motion
F4B-BAP-115

DODGE
F4B-BAP-115

Flange Mount Sleeve Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #00582383
MFR #F4B-BAP-115
Your Price$639.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-BAP-115

Flange Mount Sleeve Bearing Unit - 1-15/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #00582383
MFR #F4B-BAP-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$639.06/each(List $766.87)

Overview

Mfr description
F4BBAP115 FLG BRG 037005
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
  • Usable in many corrosive (chemical) medias.
  • Will operate in submersible applications of some low viscosity liquids.
  • Recommended for slow speeds and limited shaft movement applications

Specifications

  • Bore Diameter
    1-15/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Bearing Type
    Babbitted Sleeve Bearing
  • Bolt Size
    1/2 in
  • Type Of Bearing
    Plain Sleeve
  • Bore Length
    4.0000 in
  • Housing Type
    Plate Type Flange
  • Insert Material
    Tin Babbitt
  • Lubrication
    Grease
  • UPC_NO
    782475018918
  • Expansion Capability
    Expansion Bearing (Floating)
  • Weight
    12.00 lbs
  • Country of Origin
    US
  • Grease Type
    Lithium Complex Grease
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    037005
  • Max Bolt Hole Spacing
    3.7123 in
  • Min Bolt Hole Spacing
    3.7123 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought