Motion
F4B-BAP-200

DODGE
F4B-BAP-200

Flange Mount Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
Mi Item #00582384
MFR #F4B-BAP-200
Price$618.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-BAP-200

Flange Mount Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
Mi Item #00582384
MFR #F4B-BAP-200

Mfr description
F4BBAP200 FLG BRG 037013
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$618.26/each

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Bore Diameter
    2 in
  • Bore Length
    4.0000 in
  • Max Bolt Hole Spacing
    3.7123 in
  • Min Bolt Hole Spacing
    3.7123 in
  • Weight
    12.00 lbs

Details

  • Bearing Type
    Babbitted Sleeve Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion Bearing (Floating)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Plate Type Flange
  • Insert Material
    Tin Babbitt
  • Locking Device
    No Locking Device
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    037013
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475018987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)