Motion
F2224Z 1 1/2 FLANGE BRZ SLEEVE

LINK-BELT
F2224Z 1 1/2 FLANGE BRZ SLEEVE

Four-Bolt Square Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
MI ITEM #00582471
MFR #F2224Z 1 1/2 FLANGE BRZ SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F2224Z 1 1/2 FLANGE BRZ SLEEVE

Four-Bolt Square Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Expansion Bearing (Floating)
MI ITEM #00582471
MFR #F2224Z 1 1/2 FLANGE BRZ SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    4.0000 in
  • Bolt Circle Diameter
    4.1250 in
  • Bore Diameter
    1-1/2 in
  • Overall Depth
    3.0000 in
  • Overall Height
    5.1250 in
  • Overall Length Diameter
    5.1250 in
  • Weight
    5 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Hole
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    F2200Z
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    662327035983

Overview

Mfr description
F2224Z BRZ UNIT F2224Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought