Motion
F2232Z

LINK-BELT
F2232Z

Four-Bolt Square Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #00582475
MFR #F2232Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F2232Z

Four-Bolt Square Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #00582475
MFR #F2232Z

Mfr description
F2232Z BRZ UNIT F2232Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Bolt Circle Diameter
    5.2500 in
  • Bore Diameter
    2 in
  • Overall Height
    6.3750 in
  • Overall Length Diameter
    6.3750 in
  • Weight
    10.64 lbs

Details

  • Bearing Material
    Bronze
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    F2200Z
  • Type Of Bearing
    Plain
  • UPC_NO
    662327036058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)