Motion
RBG1 3/16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Rubber Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582531
MFR #RBG1 3/16
Price$429.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Rubber Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582531
MFR #RBG1 3/16

Mfr description
RBG 1+3/16 RUBBER PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.66/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1-3/8 in
  • Bolt Center To Center Length
    4.5000 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.1563 in
  • Overall Length
    6.0000 in
  • Overall Width
    1.7500 in
  • Weight
    1.46 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Rubber
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Cannot Be Relubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    RA103RRS
  • Seal Type
    Contact/Lip
  • Series
    RBG
  • UPC_NO
    087796058033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)