Motion
VPS-108M

BROWNING
VPS-108M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582570
MFR #VPS-108M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-108M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582570
MFR #VPS-108M

Mfr description
VPS 108 M PIL BLK
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1.0000 in
  • Bolt Center To Center Length
    3.1563 to 3.7188 in
  • Bore Diameter
    1/2 in
  • Overall Height
    2.1563 in
  • Overall Length
    4.4375 in
  • Weight
    0.7 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger
  • Finish Coating
    Gray Paint
  • Housing Material
    Ductile Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    767571
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2108 lbf
  • Radial Static Load Capacity
    1117 lbf
  • Replacement Bearing
    VS-108
  • Seal Type
    Single Lip Contact
  • Series
    VPS
  • UPC_NO
    662289543274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)