Motion
VPS-115M

BROWNING
VPS-115M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582582
MFR #VPS-115M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-115M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582582
MFR #VPS-115M

Mfr description
VPS 115 M PIL BLK
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.1250 in
  • Bolt Center To Center Length
    3.6563 to 4.2188 in
  • Bore Diameter
    15/16 in
  • Overall Height
    2.6875 in
  • Overall Length
    5.0000 in
  • Weight
    1.1 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger
  • Finish Coating
    Gray Paint
  • Housing Material
    Ductile Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    767730
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    5500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    VS-115
  • Seal Type
    Single Lip Contact
  • Series
    VPS
  • UPC_NO
    662289543342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)