Motion
BPW205-16
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
MI ITEM #00582585
MFR #BPW205-16
Price$50.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
MI ITEM #00582585
MFR #BPW205-16

Mfr description
BPW205-16 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/8 in
  • Bolt Center To Center Length
    3.6875 to 4.1875 in
  • Bolt Size
    3/8
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.0630 in
  • Housing Width
    1.1250 in
  • Inner Race Width
    1.0630 in
  • Inside Diameter
    1.0000 in
  • Length
    5.1250 in
  • Length Through Bore
    1.0630 in
  • Max Bolt Hole Spacing
    4.1875 in
  • Min Bolt Hole Spacing
    3.6875 in
  • Overall Height
    2.7031 in
  • Overall Length
    5.1250 in
  • Overall Width
    1.3438 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.06 lbs
  • Width
    1.1250 in, 28.57 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B5-16
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PW205
  • Housing Material
    Malleable Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Malleable Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B5-16
  • Seal Type
    Contact/Lip
  • Series
    BPW200
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250107803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)