Motion
VPS-118M

BROWNING
VPS-118M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00582589
MFR #VPS-118M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-118M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00582589
MFR #VPS-118M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPS 118 M PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/8 in
  • Bolt Center To Center Length
    4.1875 to 5.0625 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.2813 in
  • Overall Length
    6.1875 in
  • Base Width
    1-3/4 in
  • Overall Width
    1.1563 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +200 °F
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    VPS 100
  • Replacement Bearing
    VS-118
  • UPC_NO
    662289543373
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    1.88 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text