Motion
VPS-119M

BROWNING
VPS-119M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00582592
MFR #VPS-119M
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-119M

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00582592
MFR #VPS-119M

Mfr description
VPS 119 M PIL BLK
  • Powder coat epoxy malleable iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.3130 in
  • Bolt Center To Center Length
    4.3750 to 5.0630 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-3/16 in
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • Overall Height
    3.1560 in
  • Overall Length
    5.9375 in
  • Weight
    1.84 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coat epoxy malleable iron housing • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews • Single lip contact seal
  • Finish Coating
    Gray
  • Housing Material
    Ductile Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VPS-119M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289543380
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    VS-119
  • Seal Type
    Single Lip Contact
  • Series
    Intermediate
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662289543380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)