Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width1.3750 in
- Bolt Center To Center Length4.6560 to 5.3440 in
- Bolt Size0.5000 in
- Bore Diameter1-3/8 in
- Misalignment Angle±1.5° Misalignment - Static Only
- Overall Height3.5630 in
- Overall Length6.2500 in
- Weight2.81 lbs
Details
- ApplicationBrowning - Standard
- Bore TypeStraight
- CAD Drawing
- Duty TypeLight Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Powder coat epoxy malleable iron housing • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews • Single lip contact seal
- Finish CoatingGray Paint
- Housing MaterialDuctile Iron
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVPS-122M
- Manufacturer Product Page
- Manufacturer Upc Number662289543427
- Max Operating Temperature200 °F
- Max Rpm2500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity3493 lbf
- Replacement BearingVS-122
- Seal TypeSingle Lip Contact
- SeriesIntermediate
- Type Of BearingBall Bearing
- UPC_NO662289543427
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)