Motion
9SF31
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 17.0000 in Length, 5.0625 in Width, 1.6250 in Height, 15.8750 in Bolt Center Length
Mi Item #00582632
MFR #9SF31
Price$553.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 9.0000 in Travel, 17.0000 in Length, 5.0625 in Width, 1.6250 in Height, 15.8750 in Bolt Center Length
Mi Item #00582632
MFR #9SF31

Mfr description
9SF31 T/U FRAME
  • Center Pull Take Up Frame 9" adjustment length Durable painted welded steel construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.44/each

Specifications

Dimensions

  • Base Width  
    5.0625 in
  • Bolt Center To Center Length
    15.8750 in
  • Overall Height  
    1.6250 in
  • Overall Length  
    17.0000 in
  • Travel  
    9.0000 in
  • Weight
    10.91 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    9SF31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532353
  • Material
    Steel
  • Product Types
    Center Pull
  • Series
    SF
  • Style
    Standard Duty Center Pull
  • UPC_NO
    662289532353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)