Motion
3SF16
Center Pull Take-Up Frame - Center Pull, 3.0000 in Travel, 8.0000 in Length, 4.0625 in Width, 7.5000 in Bolt Center Length
MI ITEM #00582663
MFR #3SF16
Price$262.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 3.0000 in Travel, 8.0000 in Length, 4.0625 in Width, 7.5000 in Bolt Center Length
MI ITEM #00582663
MFR #3SF16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$262.81/each

Specifications

Dimensions

  • Base Width  
    4.0625 in
  • Bolt Center To Center Length
    7.5000 in
  • Overall Length  
    8.0000 in
  • Travel  
    3.0000 in
  • Weight
    3.97 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    3SF16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289532209
  • Material
    Steel
  • Product Types
    Center Pull
  • Series
    SF
  • Style
    Standard Duty Center Pull
  • UPC_NO
    662289532209

Overview

Mfr description
3SF16 T/U FRAME
  • Center Pull Take Up Frame 3" adjustment length Durable painted welded steel construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text