Motion
PB150X3/4

HUB CITY INC
PB150X3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00582674
MFR #PB150X3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PB150X3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00582674
MFR #PB150X3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB 150 3/4 PIL BLK
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3/4 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Ductile Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Insert Material
    52100 Bearing Steel
  • Max Rpm
    3500 rpm
  • Lubrication Type
    Grease
  • Series
    100
  • Application
    General Industrial
  • Insert Bearing Type
    Setscrew Lock - Narrow Inner Race
  • Grease Type
    #2 Lithium
  • Compatible Frame Type
    Protected Screw
  • Compatible Frame Series
    T210
  • Cage Material
    Nylon
  • UPC_NO
    662798247144
  • Type Of Bearing
    High Base
  • Bearing Material
    52100 Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798247144
  • Weight
    1 lbs
  • Features & Benefits
    • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text