Motion
XL-1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582681
MFR #XL-1
Price$308.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582681
MFR #XL-1

Mfr description
XL 1" PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/8 in
  • Bolt Center To Center Length
    3.8750 to 4.1250 in
  • Bore Diameter
    1 in
  • Overall Height
    2.6563 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.3438 in
  • Weight
    1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Max Rpm
    5000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -30 to +300 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • Series
    XL
  • UPC_NO
    781711645390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)