Motion
PB150X1-7/16

HUB CITY INC
PB150X1-7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582701
MFR #PB150X1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
PB150X1-7/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Ductile Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00582701
MFR #PB150X1-7/16

Mfr description
PB 150 1-7/16 PIL BLK
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in
  • Weight
    2 lbs

Details

  • Application
    General Industrial
  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Compatible Frame Series
    T210
  • Compatible Frame Type
    Protected Screw
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards - High Strength Ductile Iron Housings
  • Finish Coating
    Gray Paint
  • Grease Type
    #2 Lithium
  • Housing Material
    Ductile Iron
  • Insert Bearing Type
    Setscrew Lock - Narrow Inner Race
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798247229
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact Seal
  • Series
    100
  • Type Of Bearing
    High Base
  • UPC_NO
    662798247229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)