Motion
VF3S-116M

BROWNING
VF3S-116M

Three-Bolt Round Ball Bearing Unit - 1 in Bore, 3-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #00582726
MFR #VF3S-116M
Price$112.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF3S-116M

Three-Bolt Round Ball Bearing Unit - 1 in Bore, 3-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #00582726
MFR #VF3S-116M

Mfr description
VF3S 116 M 3 BOLT FLG BRG
  • Powder coat epoxy malleable iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.39/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Circle Diameter  
    3.0000 in
  • Bolt Size
    0.3594 in
  • Bore Diameter  
    1 in
  • Housing Width
    3.7500 in
  • Inner Ring Width
    1.1090 in
  • Length Through Bore
    1.1090 in
  • Overall Height  
    1.1880 in
  • Overall Length
    3.7500 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    3.7500 in
  • Weight
    1.05 lbs

Details

  • Application
    Browning - Standard
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VF3S-116M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289543199
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3500 rpm
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    VS-116
  • Seal Type
    Single Lip Contact Seal
  • Series
    VF3S
  • Type Of Bearing
    Ball
  • UPC_NO
    662289543199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)