Motion
VF2S-118M

BROWNING
VF2S-118M

Two-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
Mi Item #00582789
MFR #VF2S-118M
Price$119.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VF2S-118M

Two-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
Mi Item #00582789
MFR #VF2S-118M

Mfr description
VF2S 118 M 2 BOLT FLG BRG
  • Powder coat epoxy malleable iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.99/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5630 in
  • Bolt Size
    0.4219 in
  • Bore Diameter  
    1-1/8 in
  • Housing Width
    0.9063 in
  • Inner Ring Width
    1.1560 in
  • Length Through Bore
    1.1560 in
  • Overall Height  
    1.2656 in
  • Overall Length
    4.4380 in
  • Overall Length Diameter  
    4.4380 in
  • Overall Width
    2.9375 in
  • Weight
    1.29 lbs

Details

  • Application
    Browning - Standard
  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VF2S-118M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289543076
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    VS-118
  • Seal Type
    Single Lip Contact Seal
  • Series
    VF2S
  • Type Of Bearing
    Ball
  • UPC_NO
    662289543076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)