Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Bore Diameter15/16 in
- Length Through Bore1-1/8 in
- Overall Length Diameter3.7500 in
- Weight0.88 lbs
Details
- Bore TypeStraight
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialDuctile Iron
- Locking DeviceSet Screw
- Lubrication TypeNon-Relubricatable
- Max Rpm5000 rpm
- Mounting Type3-Bolt Flange
- Operating Temperature Range225 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement BearingNBG15-15/16
- Seal TypeContact Seal
- SeriesXL3
- Type Of BearingBall
- UPC_NO781711645642