Motion
BTM205-16
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00582880
MFR #BTM205-16
Price$75.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00582880
MFR #BTM205-16

Mfr description
BTM205-16 1 3-BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.17/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.0000 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1.063 in
  • Overall Length Diameter  
    3.7500 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    B5-16
  • Seal Type
    Contact Seal
  • Series
    BTM200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250106134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)