Motion
XL3-1-1/8

BOSTON GEAR
XL3-1-1/8

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00582886
MFR #XL3-1-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XL3-1-1/8

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 3-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00582886
MFR #XL3-1-1/8

Mfr description
XL3 1-1/8 3 BOLT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5625 in
  • Bore Diameter  
    1-1/8 in
  • Length Through Bore
    1-19/64 in
  • Overall Length Diameter  
    4.4375 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    4500 rpm
  • Mounting Type
    3-Bolt Flange
  • Operating Temperature Range
    225 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    NBG15-1-1/8
  • Seal Type
    Contact Seal
  • Series
    XL3
  • Type Of Bearing
    Ball
  • UPC_NO
    781711645673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)