Motion
XL3-1-3/8

BOSTON GEAR
XL3-1-3/8

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Round Mount, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00582901
MFR #XL3-1-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XL3-1-3/8

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 3-Bolt Round Mount, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #00582901
MFR #XL3-1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XL3 1-3/8 3 BOLT FLG BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Ductile Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Length Through Bore
    1-1/2 in
  • Operating Temperature Range
    225 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    4000 rpm
  • Series
    XL3
  • Replacement Bearing
    NBG15-1-3/8
  • UPC_NO
    781711645710
  • Weight
    1.69 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text