Motion
XL2-1/2
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00582909
MFR #XL2-1/2
Price$247.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #00582909
MFR #XL2-1/2

Mfr description
XL2 1/2 2 BOLT FLG BRG (NON-RELUBE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    1/2 in
  • Length Through Bore
    1 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Ductile Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Max Rpm
    5000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    225 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    NBG15-1/2
  • Seal Type
    Contact Seal
  • Series
    XL2
  • Type Of Bearing
    Ball
  • UPC_NO
    781711645475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)