Motion
VTWS-239

BROWNING
VTWS-239

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #00582956
MFR #VTWS-239
Price$447.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-239

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Normal
Mi Item #00582956
MFR #VTWS-239

Mfr description
VTWS-239 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews Single lip contact seal and flinger
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$447.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Housing Width
    2.5000 in
  • Overall Height
    5.7500 in
  • Overall Length
    7.2500 in
  • Overall Width
    2.5625 in
  • Slot Spacing  
    5.1250 in
  • Weight
    8.72 lbs, 8.05

Details

  • CAD Drawing
  • Compatible Frame Number
    3SF23, 6SF23, 9SF23, 12SF23
  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWS-239
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289528714
  • Max Rpm
    2,500 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Replacement Bearing
    VE-240
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWS-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)