Motion
3235PT1

LINK-BELT
3235PT1

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00582978
MFR #3235PT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3235PT1

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00582978
MFR #3235PT1

Mfr description
3235PT1 FLEX BLK 3235PT1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    6.7500 in
  • Bore Diameter  
    2-3/16 in
  • Overall Height  
    5.0000 in
  • Overall Length  
    9.0625 in
  • Overall Width
    2.3750 in
  • Weight
    9.16 lbs

Details

  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +32 to +200 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Replacement Bearing
    3235
  • Series
    3200P
  • UPC_NO
    662327200077

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)