Motion
3263PT1

LINK-BELT
3263PT1

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00582987
MFR #3263PT1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3263PT1

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00582987
MFR #3263PT1

Mfr description
3263PT1 FLEX BLK 3263PT1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.4375 in
  • Base Width
    4-3/8 in
  • Bolt Center To Center Length
    11.8750 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    8.9375 in
  • Overall Length  
    15.2500 in
  • Overall Width
    4.9375 in
  • Weight
    56.1 lbs

Details

  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +32 to +200 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Replacement Bearing
    3263
  • Series
    3200P
  • UPC_NO
    662327439316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)