Motion
VTWS-231

BROWNING
VTWS-231

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #00583035
MFR #VTWS-231
Price$320.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWS-231

Ball Bearing Take-Up Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Normal
MI ITEM #00583035
MFR #VTWS-231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$320.44/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Housing Width
    2.1250 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.9063 in
  • Overall Width
    2.0313 in
  • Slot Spacing  
    4.0000 in
  • Weight
    4.87 lbs, 4.25

Details

  • CAD Drawing
  • Compatible Frame Number
    3SF23, 6SF23, 9SF23, 12SF23
  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWS-231
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289528615
  • Max Rpm
    3,000 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Replacement Bearing
    VE-232
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWS-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
VTWS 231 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews Single lip contact seal and flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text