Motion
P2B-LT7-015

DODGE
P2B-LT7-015

2 Bolt Pillow Block Plain Sleeve Bearing - 15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00583045
MFR #P2B-LT7-015
List Price$458.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT7-015

2 Bolt Pillow Block Plain Sleeve Bearing - 15/16 in Bore, Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00583045
MFR #P2B-LT7-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$458.29/each for your price

Overview

Mfr description
P2BLT7015 PIL BLK 033669

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Bearing Type
    Plain Bearing
  • Housing Construction
    Solid
  • Base To Bore Centerline
    1.4400 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Bolt Center To Center Length
    3.6900 to 4.5000 in
  • UPC_NO
    782475016785
  • Type Of Bearing
    Journal
  • Bore Length
    1.34 inch
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Take Up Frame Size
    LD-10, TS-100
  • Suitable For High Temp App
    Yes
  • Country of Origin
    US
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text