Motion
P2B-LT7-102

DODGE
P2B-LT7-102

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/8 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583050
MFR #P2B-LT7-102
Price$466.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT7-102

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/8 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583050
MFR #P2B-LT7-102

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6250 in
  • Bolt Center To Center Length
    4.2500 to 5.0000 in
  • Bore Diameter  
    1-1/8 in
  • Bore Length
    1.52 inch
  • Take Up Frame Size
    LD-10, TS-100

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475016808
Help us improve this product

Overview

Mfr description
P2BLT7102 PIL BLK 033672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text